Cable Tie, 15 in L, 4.01 in Max Bundle Dia., Silver, 304 Stainless Steel, 200 lb Strength, 100 PK

  • Mfr # SSCT15

  • Zoro # G203524201


product price:  $20.99
/pk 100, $0.21/ea

Key Features

Cable Tie Style
Flame Retardant, Plenum Rated, Self-Locking
Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.01 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSCT15
Zoro #
G203524201
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.01 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated, Self-Locking
Color
Silver
Material
304 Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Weight
0.899
Standards
Military Federal, and ASTM specification
Operating Temp. Range
-112 Degrees to 1000 Degrees F
Locking Style
Self Locking Head, Locking

Description

Stainless Steel Zip Ties are ideal for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Commonly used in industries such as mining, pulping, and chemical plants. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. They are non-toxic and flame retardant with an operating temperature range of minus 112 degrees Fahrenheit to 1000 degrees Fahrenheit. Steel zip ties can handle a lot of heat! Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality stainless steel ties are available in various lengths and breaking strengths for extremely demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.