Cable Tie, 18 in L, 4.70 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 100 PK

  • Mfr # CT-18-175-BK

  • Zoro # G314155042


product price:  $13.19
/pk 100, $0.13/ea

Key Features

Cable Tie Style
Plenum Rated, UV Stabilized
Nominal Length
18 in
Width
9 mm
Nominal Max. Bundle Dia.
4.70 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-18-175-BK
Zoro #
G314155042
UPC #
850049466479
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
9 mm
Nominal Max. Bundle Dia.
4.70 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated, UV Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Design
Self-locking
Application
Wire Management

Description

Kable Kontrol is among top leaders in cable management industry providing top quality of zip ties for more than a decade. Our UV resistant 18 inch black zip ties are highly in demand as these cable ties are designed specially to be used in all-weather and in extreme conditions. Kable Kontrol's Black zip ties and heavy duty cable ties are manufactured from Nylon 6-6 and are also Ultra-violent resistant. These black cable ties are available in 4" to 60 Inches with 50,100, 500 and 1000 per pack quantities with tensile strength up to 250 Lbs. The strap width of these wire ties is 4.8 mm and the maximum bundle diameter 2.16” inch. Our 18 inch heavy duty zip tie is the ideal option for industrial and outdoor applications where cable ties will be exposed to a higher-than-normal amount of ultra-violet rays from the sun. These black nylon heavy duty zipties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially so these are ideal cable ties for outdoor construction, electrical work, helping garden plants grow vertically and other gardening purposes, and even patching tents. Likewise, these heavy duty black cable zip ties can also be used in indoor applications, from organizing wire and cable bundles, packaging, securing items in place, bundling hoses and multiple industrial, construction, electrical, garage & office needs. Unlike other cable ties in the market our uv resistant zip ties are also UL Listed, RoHS compliant, are military grade with ASTM-D4066 PA181.


  • Our 18 inch zip ties are UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21S, ROHS compliant, are Military and Federal Grade | ASTM- D4066 PA181.
  • Dimensions: 18" Long | 100 Pcs/Pack | Black | 175 Lbs Tensile Strength | UV Resistant Nylon 6-6.
  • Indoor & Outdoor Use: Our 18 inch zip ties have wide applications; from organizing wires to using for garden.
  • Design: Our 18 inch Ties are self-locking with smooth finish on one side & grooved finish on the other.
  • Operating Temperature: -40°F to 185°F (-40°C to 85°C). UV Resistant wire ties are perfect for all seasons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.