
Cable Tie, 36 in L, 10-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 100 PK
Mfr # CT297-100
Zoro # G803523970
product price: $41.59
/pk 100, $0.42/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
36 in
Width
9 mm
Nominal Max. Bundle Dia.
10-1/2 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT297-100
Zoro #
G803523970
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
36 in
Width
9 mm
Nominal Max. Bundle Dia.
10-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Weight
3.6
Standards
RoHS Compliant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Description
Kable Kontrol® Clear nylon cable ties are the ideal high quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. These cable ties are UL94V-2 Rated, meaning they conform to the standards set by UL in terms of standards for the safety of flammability of plastic parts. Our cable ties are also Rohs, CSA and Mil-Spec rated. In some cases, clear zip ties are referred colloquially to as “white” cable ties. However, these cable ties are not actually transparent or see-through. instead, they are natural nylon.These natural cable ties are specifically manufactured to be used for indoor or in wall cable bundling due to the fact that these cable ties meet UL94V-2 standards for low smoke production. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.