
Cable Tie, 4 in L, 1 in Max Bundle Dia., Black, Nylon 6/6, 18 lb Strength, 100 PK
Mfr # CT242
Zoro # G203161758
product price: $0.71
/ea
Sold in multiples of 16 for $11.36
Key Features
Cable Tie Style
Plenum Rated, UV Stabilized
Nominal Length
4 in
Width
2.5 mm
Nominal Max. Bundle Dia.
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT242
Zoro #
G203161758
UPC #
850049466295
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
2.5 mm
Nominal Max. Bundle Dia.
1 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, UV Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
Yes
Standards
RoHS Compliant
Weight
0.04
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Description
UV resistant black zip ties are the ideal option for outdoor applications where zip ties are exposed to a higher than normal amount of ultra-violet rays from the sun. These black nylon cable ties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially. Black Tie wraps can also be used in indoor applications. UV resistant black zip ties are made by incorporating carbon stabilizers in the nylon resin during the molding process. these black tie wraps are a cost-effective and durable method for securing any bundle or item outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.