
Cable Tie, 5 in L, 1 in Max Bundle Dia., Black, 304 Stainless Steel, 200 lb Strength, 100 PK
Mfr # SSCT-05-BLACK
Zoro # G203524010
product price: $16.19
/pk 100, $0.16/eaKey Features
Cable Tie Style
Flame Retardant, Plenum Rated, Self-Locking
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSCT-05-BLACK
Zoro #
G203524010
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated, Self-Locking
Color
Black
Material
304 Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Standards
Military Federal, and ASTM specification
Weight
0.75
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40°F to 302°F
Description
Kable Kontrol® Plastic Coated Stainless Steel cable ties provide added tensile strength and durability when compared to plastic cable ties. Black Coated metal cable ties can be used in almost any environment; outdoor, indoor, and even underground. These coated steel cable ties have endless applications for almost every industry. These coated metal zip ties are compatible with most applications, Kable kontrol® Plastic Coated Stainless Steel cable ties have a continuous working temperature of -40°F to 302°F and can support a maximum weight of 200lbs. All Kable Kontrol® Plastic Coated Stainless Steel cable ties feature rounded edges and a smooth surface making these cable ties easy on the hands, in addition to a self-locking head that locks into place at any point on the cable ties body. Made of high-quality steel these cable ties have a high resistance to a variety of externalities including insects, fungi, animals, molds, mildew, rot, UV Light, and many chemicals. Ideal for indoor, outdoor, and underground applications, including Automotive, Communications, Utilities, Aerospace, Industrial, Construction, Marine, Signs, Signals, Nuclear, and Solar Installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.