Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # CTR600NT

  • Zoro # G703524268


product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18

Key Features

Cable Tie Style
Releasable, Reusable
Nominal Length
6 in
Width
5/16 in
Nominal Max. Bundle Dia.
1-1/4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR600NT
Zoro #
G703524268
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
5/16 in
Nominal Max. Bundle Dia.
1-1/4 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, Reusable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Weight
0.549
Standards
RoHS Compliant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking

Description

Kable Kontrol's Releasable ties are the perfect solution for temporary applications and reusable cable tie needs. Easily secure and reuse these cable ties multiple times using the simple trigger lock release system. Save time and money in the long run by choosing Trigger releasable cable ties / reusable zip ties that unlock with a trigger-style head. Our kable kontrol reusable zip ties are easily removed, repositioned as many times as you require.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products