Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, 4-1/2 in Max Bundle Dia., Red, Nylon, 60 lb Strength

  • Mfr # CTFLG-6-100-RD

  • Zoro # G414155072


product price: $27.99
/ea

Key Features

Cable Tie Style
Tamper Resistant, UV Stabilized, With Numbered ID Flag
Nominal Length
6 in
Width
4 mm
Nominal Max. Bundle Dia.
4-1/2 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTFLG-6-100-RD
Zoro #
G414155072
UPC #
810155352158
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
4 mm
Nominal Max. Bundle Dia.
4-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Tamper Resistant, UV Stabilized, With Numbered ID Flag
Color
Red
Material
Nylon
Tensile Strength
60 lb
Outdoor Use
Yes

Description

When precise identification and security are paramount, a reliable solution is needed for cable management. Kable Kontrol meets this need with high-quality, tamper-resistant zip ties designed for secure and traceable cable identification.High-Quality Construction:Each pack contains 100 pieces, providing a sufficient supply for your identification needs.Made of a durable nylon co-polymer, these zip ties are built to withstand demanding environments.Reliable Strength:With a tensile breaking strength of 60 lbs, these zip ties offer robust fastening, ensuring your cables remain securely in place.Clear Identification:Featuring a flag size of 1-3/8'' x 5/8'', each tie is hot stamped with a unique 7-digit serial number, ensuring that serial numbers are never duplicated or repeated.Tamper-Resistant Design:The one-piece design provides enhanced tamper resistance, ensuring that the zip ties remain secure once applied.UV Stabilization:Labeling tags are UV-stabilized, making them resistant to sunlight degradation and suitable for outdoor use.Wide Temperature Range:Capable of operating in temperatures from -45 DegC to 100 DegC -50 DegF to 212 DegF, these zip ties are suitable for a broad range of environments and applications.Versatile Application:Ideal for securing and identifying cables in various settings, including industrial, commercial, and residential environments.Ensure secure and traceable cable management with Kable Kontrol Serialized Flag Identification Numbered Cable Zip Ties. Experience the benefits of robust strength, clear identification, and tamper resistance with our premium zip ties. Invest in quality and reliability for your cable identification needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.