This item is Discontinued.

Kable Kontrol Cable Tie, 6 in L, Blue, Nylon 6/6, 40 lb Strength, 100 PK CTSW06W-BLUE

Cable Tie, 6 in L, Blue, Nylon 6/6, 40 lb Strength, 100 PK (Discontinued)

  • Mfr # CTSW06W-BLUE
  • Zoro # G504201702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSW06W-BLUE
Zoro #
G504201702
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Cable Tie Style
With Numbered ID Flag
Color
Blue
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Serialized Flag Ties identify pieces of equipment, certain accounts, property and evidence, most recent access, and a variety of other uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.