
Cable Tie, 8 in L, 2.16 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # CT209
Zoro # G703523995
product price: $23.95
/pk 1000, $0.02/eaKey Features
Cable Tie Style
Plenum Rated, UV Stabilized
Nominal Length
8 in
Width
4.8 mm
Nominal Max. Bundle Dia.
2.16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT209
Zoro #
G703523995
UPC #
850049466363
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
4.8 mm
Nominal Max. Bundle Dia.
2.16 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated, UV Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
RoHS Compliant
Weight
2.987
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Description
UL Listed, File No. E530766 Positioning Device 33AS UL Standard UL 62275 TYPE 21S AH-2 Plenum Rating Made With High-Quality UV Stabilized Nylon 6-6 Material 4" Inch to 60" Lengths Available Available in Standard, Heavy Duty, And Extra Heavy Duty Strengths Operating Temperature Range -40o - 185o F Humidity absorption: 2,7%-2,8% (23°C -50% R.H.) Max sustainable temperature for a short time: +110°C High Resistance To Sun & Outdoor Exposure Good resistance to bases, oils, greases, oil derivates, chloride solvents Carbon black additive gives a better UV resistance Smooth Finish, Saves Hands From Abrasion Material brand: Dupont, Ascend Conforms to ASTM-D4066 PA181 RoHS Compliant: RoHS Compliant 2011/65/EU Self Locking Design These Items Are Custom Marking Compatible These are the ideal option for outdoor applications where zip ties will be exposed to a higher than normal amount of ultraviolet rays from the sun. These black nylon cable ties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light. Black Tie wraps can also be used in indoor applications. UV-resistant black zip ties are made by incorporating carbon stabilizers in the nylon resin during the molding process. these black tie wraps provide greater resistance to the elements when compared to both our colored cable ties and our natural nylon cable ties, thus making them a cost-effective and durable method for securing any bundle or item outdoors. Our black cable ties are available from four - sixty inches in length along with varying tensile breaking strengths for each accompanying length. However, if you think our black UV zip ties still will not be durable or strong enough for your application please check out our stainless steel cable ties that provide greater durability than any nylon zip tie. Further, our Stainless steel ties are virtually incorruptible by outdoor exposure."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.