Cable Tie, 8 in L, 2.16 in Max Bundle Dia., Yellow, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # CT508FL-YL-100

  • Zoro # G508576332


product price:  $2.89
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.67

Key Features

Cable Tie Style
Self-Locking
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.16 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT508FL-YL-100
Zoro #
G508576332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.16 in

Details

Item
Cable Tie
Cable Tie Style
Self-Locking
Color
Yellow
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Application
Cable Management
Design
Self-locking
For Use With
Cables/Wires
Series
CT508FL

Description

Kable Kontrol Color zip ties are an ideal and cost-effective option for all applications that require easy identification. There are multiple uses for Colored cable ties like festival decoration or other decoration purpose, organizing wire and cable bundles, gardening purposes, packaging, securing items in place, and bundling hoses and multiple Industrial, construction, electrical, garage & office needs. Colored nylon tie wraps are commonly used for cable bundling and wire identification with operating temperature ranging from -40o to 185o F or -40o to 85o C. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. These can be used outdoors; however, they will only serve as a temporary solution since they are not UV protected. Kable Kontrol's strong and durable colored nylon wire ties are self-locking with a smooth finish on one side and grooved finish on the other side. Our Ties also have round edges which save your hands from Abrasion. It is Flexible and very simple to use. Unlike other white cable ties in the market our zip ties are also RoHS compliant, are military grade with ASTM-D4066 PA181.


  • DIMS: 8 Inch Long | 100-Pcs/Pack | Material: Nylon 6-6 | Fluorescent Yellow | 50 Lbs Tensile Strength
  • Multi-purpose Usage: Colored zip ties have wide applications from organizing cables to commercial needs.
  • Easy Identification: Our colored zip ties are useful as an easy identification tool to differentiate.
  • Operating Temperature: -40°F to 185°F (- 40°C to 85°C). Color cable ties are ideal for indoor usage.
  • Technical Specs: Our zip ties are ROHS compliant, are Military and Federal Grade | ASTM- D4066 PA193.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.