Cable Tie, 8 in L, 47.62 mm Max Bundle Dia., Blue, Nylon 6/6, 40 lb Strength, 100 PK

  • Mfr # CTMD-800-40-BLUE

  • Zoro # G514155033


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Cable Tie Style
Metal Detectable
Nominal Length
8 in
Width
4.57 mm
Nominal Max. Bundle Dia.
47.62 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTMD-800-40-BLUE
Zoro #
G514155033
UPC #
850049535502
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
4.57 mm
Nominal Max. Bundle Dia.
47.62 mm
Thickness
0.052 in

Details

Item
Cable Tie
Cable Tie Style
Metal Detectable
Color
Blue
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Application
Food And Pharmaceutical Industries
Design
Self-locking

Description

Kable Kontrol Metal detectable cable ties are an ideal option for pharmaceutical and food industries which guards against impurities. It can be detected by any metal detectable equipment. These metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. These metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. Kable Kontrol metal detector cable ties comply with the food, beverage, and pharmaceutical safety standards as set by the FDA. User-friendly Smooth edges for safe operation and curved. Metal detectable cable ties using Nylon material blended with iron provides magnetic properties throughout. It can be identified by any type of metal detection equipment. Weather-resistant and more cost-effective than stainless steel ties, very reliable and consistent performance due to its one-piece construction. Additionally, the blue color makes these blue zip ties highly visible and helps in areas where identification, selection, or separation is required. These metal detectable tie wraps are available in sizes from 4” to 14” long with tie tensile ranging from 18 to 120lbs.


  • Dimensions: 14 Inch Long | 100 Pcs Per Pack | Blue | 120 Lbs Tensile Strength | Iron Infused Nylon 6-6.
  • Usage: Ideal for food and pharmaceutical industries as it helps protecting against any impurity.
  • Design: Our cable ties are metal detectable, since they can be detected by metal detecting equipment.
  • Operating Temperature: -40°F to 185°F (- 40°C to 85°C). Metal detectable ties are ideal for indoor usage.
  • Technical Specs: Our zip ties have FDA 21 CRF 177.1500 (b) REACH, ROHS, PAHS compliance for material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.