Cable Tie, 9 in L, 2.30 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 100 PK

  • Mfr # CT108

  • Zoro # G103524202


product price: $19.99
/pk 100, $0.20/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
9 in
Width
12.7 mm
Nominal Max. Bundle Dia.
2.30 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT108
Zoro #
G103524202
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
9 in
Width
12.7 mm
Nominal Max. Bundle Dia.
2.30 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Standards
RoHS Compliant
Weight
2.2
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

KABLE KONTROL's Clear nylon cable ties are the ideal high quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. In some cases, clear zip ties are referred colloquially to as “white” cable ties. However, these cable ties are not actually transparent or see-through. Instead, they are natural nylon. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.