Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 9 in L, 6-1/2 in Max Bundle Dia., Red, Polymer, 20 lb Strength, 50 PK

  • Mfr # CTPT-9-50-RD

  • Zoro # G514155163


product price: $4.89
/pk 50, $0.10/ea
Sold in multiples of 13 for $63.57

Key Features

Cable Tie Style
UV Resistant, Weather Resistant, With Numbered ID Flag
Nominal Length
9 in
Width
3 mm
Nominal Max. Bundle Dia.
6-1/2 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTPT-9-50-RD
Zoro #
G514155163
UPC #
810155352134
Country of Origin
China

Dimensions

Nominal Length
9 in
Width
3 mm
Nominal Max. Bundle Dia.
6-1/2 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant, With Numbered ID Flag
Color
Red
Material
Polymer
Tensile Strength
20 lb
Outdoor Use
Yes
Application
Wire Identification
Design
Self-locking

Description

Kable Kontrol Pull Tight Identification & Serialized Zip Ties offer superior security and identification, ideal for both industrial and personal use. Each pack contains 50 high-density polyethylene (HDPE) zip ties, crafted for durability and resistance to UV and weather conditions. They feature permanently engraved, non-repeating serial numbers up to 7 digits, ensuring unique identification and enhanced traceability. With a tensile strength of 50 lbs, these zip ties provide reliable fastening and tamper-proof security. Their .20" diameter strap end allows for easy threading and tightening, while their resilience to temperatures up to 230°F makes them suitable for various environments. Conveniently packaged in strips of 10, these ties are perfect for fire extinguishers, applications in transportation, logistics, agriculture, and more, offering a robust and reliable solution for secure and identifiable fastening.


  • Dimensions: 9 Inch Long | 50 Pcs/Pack | Red | 20 Lbs Tensile Strength | UV Resistant | Polymer.
  • Usage: Our Tamper Seal cable ties are ideal for securing various items including fire extinguishers, airline cargos, vehicle doors, storage bins and more.
  • Serialized Cable Ties: These zip ties are laser-printed with progressive serial numbers up to 7 digits, non-repeating & never duplicated.
  • Tamper Evident Design: These cable ties feature a pull-tight locking mechanism with adjustable length for secure, single-use protection.
  • User-Friendly: Easy to apply with a one-piece, self-locking, and hand-breaking design—no tools needed.
  • Temperature Range: Operates effectively in temperatures from -45°C to 100°C (-50°F to 212°F).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.