Zoro Homepage

Cable Tray Hanger Kit, 27'' Wide Horizontal Support Bar

  • Mfr # KK-CHK-24

  • Zoro # G214155067


product price: $48.45
/ea

Key Features

Finish
Electro Zinc Resistant
Width
24 in
For Use With
Cable trays
Material
Zinc Plated Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-CHK-24
Zoro #
G214155067
UPC #
810155352219
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Cable Tray Hanger Kit
Finish
Electro Zinc Resistant
For Use With
Cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

Used for ceiling mounting.Kit Includes - 2 Flange Washers2 3/8" Thread Rod2 Anchor Bolts2 Common nuts1 Horizontal Support


  • Used for ceiling mounting.
  • Kit Includes- Two Flange Washers, two 3/8" Thread Rod, two Anchor Bolts, two Common nuts, one Horizontal Support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.