Zoro Homepage

Cable Tray Hanger Kit, 8'' Wide Horizontal Support Bar

  • Mfr # KK-PGHN-8-EZ

  • Zoro # G214155111


product price: $19.29
/ea

Key Features

Finish
Electro Zinc Resistant
For Use With
Cable trays
Width
8 in
Material
Zinc Plated Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-PGHN-8-EZ
Zoro #
G214155111
UPC #
810155352264
Country of Origin
China

Dimensions

Width
8 in

Details

Item
Cable Tray Hanger Kit
Finish
Electro Zinc Resistant
For Use With
Cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

Used for ceiling mounting.Kit Includes2 3' long, 3/8" metric threaded rod,2 Common nuts1 Horizontal Support


  • Used for ceiling mounting.
  • Kit Includes- Two 3ft long, 3/8in metric threaded rod, two Common nuts, one Horizontal Support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.