Zoro Homepage

Cable Wrap, 1/8 in Inside Dia., 100 ft, Polyethylene, Black

  • Mfr # SPW-125SP-BLACK

  • Zoro # G214155012


product price: $9.69
/ea

Key Features

Inside Diameter
1/8 in
Length
100 ft
Material of Construction
Polyethylene
Color
Black
Outside Dia.
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW-125SP-BLACK
Zoro #
G214155012
UPC #
850051876464
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1/8 in
Length
100 ft
Outside Dia.
0.177 in

Details

Item
Cable Wrap
Material of Construction
Polyethylene
Color
Black
For Use With
Cables/Wires
Series
SPW-125SP
Application
Cable Management

Description

Kable Kontrol Vortex Spiral Cable Wraps are made from durable polyethylene allowing the coiled tube sleeve to retain its coil strength even after repeated flexing and bending. The cable and hose breakouts are accommodated by the numerous slits along the spiral hose tubing, allowing for simple enter and exit at any length of the tube. The spiral tube's easy installation is accompanied by effortless removal, gently pull on the cable sleeve when you no longer require the cable coil. With individual port openings on our cable wire wrap, you can easily pull your individual cables out of a port of your choice and get your wires exactly where you want them. Our spiral wrap tubing serves as a charging cable organizer, wire organizer, spiral hose wrap, travel cable organizer, and desk cable organizer. The tubing is perfect for various industries including, home, office, warehouse, movies, automotive, electronics, construction, and outdoor activities. The design of our coiled tube sleeves allows you to securely conceal and shield your important wires from abrasive forces without sacrificing their integrity and efficacy. Kable Kontrol's vortex spiral wraps are flexible, easy to use, and will keep your cables neat and tangle-free. Effortlessly slide the tubing over the runs of cables and hoses. You can cut the spiral tubing to your desired length whilst retaining the flexibility of both your wires and the tubing. Kable Kontrol's expandable wire management system is the go-to product to organize and protect your wires without sacrificing any amount of flexibility. This tubing safeguards your wires from electrical leakage. The choice of multiple colors and sizes makes our spiral wrap the ideal product for your needs by allowing you to easily color-code your wires, simplify your cable management, and enhance your workspace.


  • SPECS – Length: 100 Ft | Inside Diameter: 1/8" | Outside Diameter: 0.183" | Bundle Diameter Range: 1/16"– 1/4" | Color: Black | Polyethylene
  • MATERIAL – Spiral wrap tubing is made from durable polyethylene, retains coil strength, is flexible & bendable.
  • DESIGN – Our spiral cable wrap has individual port opening that allows wrapping of individual cables easily.
  • MULTIPURPOSE – Spiral tubing is ideal for home, office, computer, automotive, electronics, construction etc.
  • VARIETY– High quality yet flexible hose protector wire conduit tubing is available in multiple colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.