Zoro Homepage

Cable Wrap, 1/8 in Inside Dia., 100 ft, Polyethylene

  • Mfr # SPW-125SP-NATURAL

  • Zoro # G814155122


product price: $9.39
/ea

Key Features

Inside Diameter
1/8 in
Length
100 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW-125SP-NATURAL
Zoro #
G814155122
UPC #
850051876471
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1/8 in
Length
100 ft

Details

Item
Cable Wrap
Material of Construction
Polyethylene

Description

SOLD AS 100 FEET PER SPOOL. Ideal for Protecting Cables & Hoses From Abrasion. Made from durable LDPE. Quick & Simple To Install. Will Not lose Coil Strength With Repeated Flexing. 1/16'' To 7'' Bundle Diameter Expansion Range. Easily Removed & Re-Applied. Ideal For Cable Management & Industrial Applications. -103 DegF - 215 DegF -75 DegC - 101 DegC Operating Temperature Range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.