Shop KABLE KONTROL
See all product information
Create Account
Cable Zip Ties - 14 in Black - 120 Lbs Tensile Strength, 2000PK
- Mfr # CTUSA-14-120-100-BK
- Zoro # G324155612
product price:Â
$
329.99
/pk of 2000, $0.16/ea
Free Shipping & Returns
Key Features
Tensile Strength
120 Lbs
Color
Black
Material
Nylon 6-6
Standards
UL Listed – File No. E168851
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUSA-14-120-100-BK
- Zoro #
- G324155612
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 120 Lbs
- Color
- Black
- Material
- Nylon 6-6
- Item
- Made In USA Cable Zip Ties
- Standards
- UL Listed – File No. E168851
Dimensions
- Nominal Length
- 14 in
Description
The Kable Kontrol Cable Zip Ties are the go-to choice for wire management, offering exceptional strength, versatility, and reliability. Proudly manufactured , these cable ties meet the highest quality standards, ensuring optimal performance in a wide range of applications. With their high tensile strength and low insertion force, these cable ties provide secure fastening without compromising efficiency. The self locking pawl design locks the tie in three places along the serrated side, offering unmatched strength and durability. Rest assured that your cables and wires will be securely held in place. The Kable Kontrol Cable Zip Ties are available in a range of lengths making them versatile for a variety of applications. Whether you need to organize cables in your home, office, or industrial setting, these cable ties are up to the task. They are widely used across different industries, delivering reliable wire management solutions. Suitable for both indoor and outdoor use, these cable zip ties are designed to withstand diverse environmental conditions. They are UV rated, ensuring resistance to sun exposure and maintaining their integrity over time. Additionally, they are RoHS compliant, meeting environmental standards for the restriction of hazardous substances. They have a wide working temperature range, capable of withstanding extreme conditions from -40 deg F to 185 deg F (-40 deg C to 85 deg C), ensuring reliable performance in various environments. These Zip Ties are available in two options based on tensile strength. The 18 lbs tensile strength cable ties are shorter and thinner, ideal for small spaces and light wire management needs. On the other hand, the 50 lbs tensile strength cable ties are the most commonly used break strength, offering versatility for a wide range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.