Shop KABLE KONTROL
See all product information
Create Account
Cable Zip Ties Black 3 14 in - 120 Lbs Tensile Strength, 3500PK
- Mfr # CT274
- Zoro # G724155731
product price:
$
278.99
/pk of 3500, $0.08/ea
Free Shipping & Returns
Key Features
Outdoor Use
Yes
Color
Black
Standards
UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21 or 21S, CSA Listed - ML 609811, Meets Military Specification
Material
Nylon 6-6
Tensile Strength
120 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT274
- Zoro #
- G724155731
- UPC #
- -
- Country of Origin
- China
- Outdoor Use
- Yes
- Item
- UV Resistant Zip Ties
- Color
- Black
- Standards
- UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21 or 21S, CSA Listed - ML 609811, Meets Military Specification
- Material
- Nylon 6-6
- Tensile Strength
- 120 Lbs
Dimensions
- Nominal Length
- 14 in
Description
Kable Kontrol is among top leaders in cable management industry providing top quality of zip ties for more than a decade. Our UV resistant black zip ties are highly in demand as these cable ties are designed specially to be used in all-weather and in extreme conditions. . Kable Kontrol's Black zip ties and heavy duty cable ties are manufactured from Nylon 6-6 and are also Ultra-violent resistant. These black cable ties are available in 4" to 60 Inches with 50,100, 500 and 1000 per pack quantities with tensile strength up to 250 Lbs. The strap width of these wire ties is 4.8 mm and the maximum bundle diameter 2.16” inch. Our heavy duty zip tie is the ideal option for industrial and outdoor applications where cable ties will be exposed to a higher-than-normal amount of ultra-violet rays from the sun. These black nylon heavy duty zipties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially so these are ideal cable ties for outdoor construction, electrical work, helping garden plants grow vertically and other gardening purposes, and even patching tents. Likewise, these heavy duty black cable zip ties can also be used in indoor applications, from organizing wire and cable bundles, packaging, securing items in place, bundling hoses and multiple industrial, construction, electrical, garage & office needs. Unlike other cable ties in the market our uv resistant zip ties are also UL Listed, RoHS compliant, are military grade with ASTM-D4066 PA181.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.