Cable Zip Ties Natural White 24 in - 175 Lbs Tensile Strength, 1000PK
- Mfr # CT-24-NU-100PK
- Zoro # G024155646
product price:
$
195.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Material
Nylon 6-6
Standards
UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21 or 21S, CSA Listed - ML 609811
Tensile Strength
175 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT-24-NU-100PK
- Zoro #
- G024155646
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Nylon 6-6
- Standards
- UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21 or 21S, CSA Listed - ML 609811
- Color
- Natural
- Item
- Natural Clear Zip Ties
- Tensile Strength
- 175 Lbs
Dimensions
- Nominal Length
- 24 in
Description
Kable Kontrol Clear White cable ties are the ideal high-quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. In some cases, clear zip ties are referred to colloquially as “white” cable ties. However, these cable ties are not actually transparent or see-through, instead, they are natural nylon. These natural clear white cable ties are specifically manufactured to be used for indoor or in-wall cable bundling since these cable ties meet industry standards for low smoke production. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected. If you are looking for cable ties that provide greater resistance to the sun look no further than our UV black nylon cable ties which provide greater resistance to weather exposure than their counterparts in colored and natural nylon cable ties, making them a cost-effective and durable method for securing any bundle or item outside. Our clear white cable ties are available from 4" to 60" in length as well as numerous tensile breaking strengths. Unlike other white cable ties in the market Our zip ties are UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21S, ROHS compliant, are Military and Federal Grade , ASTM- D4066 PA181.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.