
Carpet Cord Cover - Black - 4in Wide - 12' Long
Mfr # KK-CCC-4X12-BK
Zoro # G822653689
product price: $28.95
/eaKey Features
For Use With
Cables/Wires
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KK-CCC-4X12-BK
Zoro #
G822653689
UPC #
810155359089
Country of Origin
China
Dimensions
Width
4 in
Length
12 ft
Details
For Use With
Cables/Wires
Color
Black
Material
Nylon
Item
Carpet Cable Cover
Description
Kable Kontrol’s New Carpet Cord Cover is best utilized to hold loose wires and cables on carpeted stairs, or across carpeted wall trim. Some other unique applications for the Kable Kontrol Carpet Cord Cover are temporary applications like in tradeshow booths. This carpet cable cover is commonly used in offices, studios, workplaces, restaurants, hotels, retail stores, hallways, stairs, and doorways. The Kable Kontrol Carpet Wire Hider is the quickest and easiest way to hide wires without ruining the carpet beneath. To install simply place the cord cover over the top of the cords you want to hide and press down to use the hook & loop fastener which is affixed to the bottom of the cord cover. This is far superior to the alternative method which secures cords in place by using adhesive tape, leaving damaging residue on the carpet. Kable Kontrol’s carpet cord covers provide the sleekest appearance possible as it keeps cords in place, and are nearly unnoticeable due to their dark black color. Made of durable nylon weave the Kable Kontrol carpet wire hider will also offer some protection from office chairs, vacuums, and foot traffic, potentially extending the life of your cables. Lastly, Kable Kontrol as always offers the Carpet Cable Hider at a much lower price than the comparable alternatives in the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.