Color Cable Zip Ties, 14 in L, Yellow, Nylon 6-6, 120 lb Strength, 100 PK
- Mfr # CT-14-120-YELLOW
- Zoro # G616058102
Key Features
Specifications
Details
- MFR #
- CT-14-120-YELLOW
- Zoro #
- G616058102
- UPC #
- 810155355333
- Country of Origin
- China
- Item
- Color Cable Zip Ties
- Color
- Yellow
- Material
- Nylon 6-6
- Tensile Strength
- 120 lb
- Design
- Self Locking
Dimensions
- Nominal Length
- 14 in
- Width
- 0.30 in
Description
Kable Kontrolfts nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. There are multiple uses of our colored zip ties like festival decoration or other decoration purpose, organizing wire and cable bundles, gardening purposes, packaging, securing items in place, and bundling hoses and multiple industrial, construction, electrical, garage & office needs. Colored nylon tie wraps are commonly used for cable bundling and wire identification with operating temperature ranging from -40 degrees to 185 degrees farenheit or -40 degrees to 85 degrees celsius. These color zip ties are specifically manufactured to be used for indoor or in-wall cable bundling. These can be used outdoors; however, they will only serve as a temporary solution since they are not UV protected. Kable Kontrols strong and durable colored nylon zip ties are self-locking with a smooth finish on one side and grooved finish on the other side. Our Ties also have round edges which save your hands from abrasion. They are very flexible and simple to use. Unlike other cable ties in the market our zip ties are RoHS compliant, are military grade with ASTM-D4066 PA181.
- SPECS: 14 IN Long | 100-Pcs/Pk | Yellow | Material: Nylon 6-6 | 120 Lbs Tensile Strength
- Versatile Use: These colored zip ties have wide applications from organizing cables to commercial needs and are ideal for color-coding and organizing wiring in automotive, construction, or electrical projects for quick identification.
- Flexible & Durable Design: These colored zip ties have smooth edges and a self-locking mechanism ensure secure holds without damage, while allowing easy installation by hand or tool.
- Operating Temperature: -40°F to 185°F (- 40°C to 85°C). Ideal for indoor and outdoor usage in gardens, construction sites, etc.
- UL Listed: These zip ties are tested and certified under UL File No. E530766, ensuring quality and compliance with industry safety standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.