Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Green

  • Mfr # WL903-SP100-PURPLE
  • Zoro # G803524168
product price: 
$
46.79
/ea

Key Features

Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
1/2"
Corrugated Tubing Color
Green
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WL903-SP100-PURPLE
Zoro #
G803524168
UPC #
-
Country of Origin
Canada

Dimensions

Corrugated Tubing Inside Dia.
1/2"
Corrugated Tubing Length
100'
Wall Thickness
0.005 in (0.12 mm)
Corrugated Tubing length
100' Feet

Details

Corrugated Tubing Split
Yes
Corrugated Tubing Color
Green
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 Degrees to 200 Degrees F
Material
Polyethylene
Chemical Resistant
Yes

Description

Kable Kontrol’s split colored wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. Colored wire looms come with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into color-coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. With an operating temperature range of -40°F to +200°F (-40°C to +93°C), the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables or small hoses.

Ratings & reviews