Shop KABLE KONTROL
See all product information
Create Account
Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Yellow
- Mfr # WL902-10-YELLOW
- Zoro # G803524144
product price:
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
3/8"
Corrugated Tubing Color
Yellow
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL902-10-YELLOW
- Zoro #
- G803524144
- UPC #
- -
- Country of Origin
- Canada
- Corrugated Tubing Split
- Yes
- Corrugated Tubing Color
- Yellow
- Corrugated Tubing Material
- Polyethylene
- Temp. Range
- -40 Degrees to 200 Degrees F
- Material
- Polyethylene
- Chemical Resistant
- Yes
Dimensions
- Corrugated Tubing Inside Dia.
- 3/8"
- Corrugated Tubing Length
- 10'
- Wall Thickness
- 0.005 in (0.12 mm)
- Corrugated Tubing length
- 10 ft
Description
Kable Kontrol’s split colored wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. Colored wire looms come with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into color-coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. With an operating temperature range of -40°F to +200°F (-40°C to +93°C), the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables or small hoses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.