
Copper and Nylon Butted Seam Ring Terminal, 22-18 AWG, Stud Size # 10, Red, 100 Pcs, 100PK
Mfr # RTNY-2218-10-RD
Zoro # G221695518
product price:Â $6.15
/pk 100, $0.06/eaKey Features
Features
Secure Wire Connection
Contact Material
Copper
Overall Length
0.8 in
Insulation Type
Nylon
For Use With
Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTNY-2218-10-RD
Zoro #
G221695518
UPC #
810155355937
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Overall Length
0.8 in
Stud Size
#10
Minimum Wire Size
22 AWG
Details
Features
Secure Wire Connection
Contact Material
Copper
Item
Ring Terminals
Insulation Type
Nylon
For Use With
Wires
Insulation Color
Red
Series
RTNY
Design
Funnel Entry
Description
The Ring Terminal Connector - Nylon Insulated is a reliable and durable solution for securely connecting, mating, or terminating single wires. Designed with a ring-shaped terminal, this connector easily attaches to screw or stud-type electrical connections, making it perfect for automotive, marine, and general electrical applications. Constructed with a flexible and heat-resistant nylon insulation, this terminal offers superior performance compared to other insulation types. The clear nylon material allows for quick visual inspection of wire connections, ensuring accuracy even after crimping. The molded insulation securely grips the butted seam barrel, which is designed to withstand pressure and operating stress without separating. A funnel entry inside the insulation simplifies wire insertion, while the industry-standard color coding helps identify the appropriate wire range quickly. Rated for up to 600 volts and able to endure temperatures up to 105 degrees celsius (221 degrees farenheit), this terminal meets rigorous performance and safety standards, including UL Listing (E545229).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.