
Copper and Nylon Butted Seam Spade Terminal, 12-10 AWG, Stud Size # 6, Yellow, 100 Pcs, 100PK
Mfr # STNY-1210-6-YL
Zoro # G121695427
product price:Â $12.15
/pk 100, $0.12/eaKey Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Nylon
Contact Material
Copper
Design
Funnel Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STNY-1210-6-YL
Zoro #
G121695427
UPC #
810155355920
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1 in
Details
Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Design
Funnel Entry
Features
Secure Wire Connection
For Use With
Wires
Series
STNY
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Terminal Shape
Standard Fork
Maximum Operating Temperature
105 Degrees C
Maximum Voltage
600 V
Standards
UL Listed
Description
Experience exceptional performance and reliability with nylon-insulated male spade connectors, designed for seamless electrical connections in automotive, marine, and various general electrical applications. These connectors efficiently mate, connect, or terminate single wires while providing a secure link to screw or stud-type electrical interfaces. The durable nylon insulation offers superior flexibility and heat resistance compared to other materials, ensuring easy crimping and long-lasting performance. Its transparent design allows for quick visual inspection of wire connections, even after heating. With a built-in funnel entry, wire insertion is smooth and hassle-free, reducing installation time. The industry-standard color-coding on these connectors helps identify wire sizes quickly, improving efficiency during installations and repairs. Rated for up to 600 volts and temperatures up to 105 degrees celsius (221 degrees farenheit), these spade connectors meet rigorous UL safety standards (UL Listed E545229), delivering reliability and peace of mind for professionals and DIY enthusiasts alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.