Copper and Nylon Butted Seam Spade Terminal, 22-18 AWG, Stud Size # 10, Red, 100 Pcs, 100PK

  • Mfr # STNY-2218-10-RD

  • Zoro # G021695374


product price:  $6.49
/pk 100, $0.06/ea

Key Features

Insulation Type
Nylon
For Use With
Wires
Design
Funnel Entry
Contact Material
Copper
Series
STNY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STNY-2218-10-RD
Zoro #
G021695374
UPC #
810155356118
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
#10
Overall Length
0.87 in
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG

Details

Insulation Type
Nylon
For Use With
Wires
Design
Funnel Entry
Contact Material
Copper
Series
STNY
Item
Spade Connector - Male
Insulation Color
Red
Features
Secure Wire Connection

Description

Experience exceptional performance and reliability with nylon-insulated male spade connectors, designed for seamless electrical connections in automotive, marine, and various general electrical applications. These connectors efficiently mate, connect, or terminate single wires while providing a secure link to screw or stud-type electrical interfaces. The durable nylon insulation offers superior flexibility and heat resistance compared to other materials, ensuring easy crimping and long-lasting performance. Its transparent design allows for quick visual inspection of wire connections, even after heating. With a built-in funnel entry, wire insertion is smooth and hassle-free, reducing installation time. The industry-standard color-coding on these connectors helps identify wire sizes quickly, improving efficiency during installations and repairs. Rated for up to 600 volts and temperatures up to 105 degrees celsius (221 degrees farenheit), these spade connectors meet rigorous UL safety standards (UL Listed E545229), delivering reliability and peace of mind for professionals and DIY enthusiasts alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.