Copper and PVC Butted Seam Ring Terminal, 12-10 AWG, Stud Size # 6, Yellow, 100 Pcs, 100PK
- Mfr # RTPVC-1210-6-YL
- Zoro # G321695432
product price:Â
$
9.15
/pk of 100, $0.09/ea
Sold in multiples of 2Â pks for
$18.30
Key Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
PVC, Vinyl
Contact Material
Copper
For Use With
Wires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTPVC-1210-6-YL
- Zoro #
- G321695432
- UPC #
- 810155355982
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- #6
- Overall Length
- 0.9 in
Details
- Item
- Ring Terminal
- Insulation Color
- Yellow
- Insulation Type
- PVC, Vinyl
- Contact Material
- Copper
- For Use With
- Wires
- Design
- Flared Entry
- Features
- Secure Wire Connection
- Series
- RTPVC
- Maximum Voltage
- 600V
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- UL Listed
Description
The Ring Terminal Connector - PVC Vinyl Insulated is a practical and economical choice for securely connecting, mating, or terminating single wires. The ring-shaped terminal is perfect for applications requiring attachment to screw or stud-type electrical connections, offering a strong and stable connection. Constructed with a durable PVC insulation sleeve that is tightly bonded to a butted seam barrel, this connector ensures lasting performance. The flared entry design simplifies wire insertion, making installation quick and hassle-free. Industry-standard color coding aids in identifying the appropriate wire range, promoting accurate and efficient wiring. These ring terminals are versatile enough for use in automotive, marine, and general electrical applications. They are designed to handle up to 600 volts and withstand temperatures up to 105 degrees celsius (221 degrees farenheit). With UL Listing (E545229), these connectors meet safety and performance standards, ensuring reliability in a wide range of projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.