
Copper and PVC Butted Seam Ring Terminal, 22-18 AWG, Stud Size # 10, Red, 100 Pcs, 100PK
Mfr # RTPVC-2218-10-RD
Zoro # G921695375
product price:Â $5.15
/pk 100, $0.05/eaKey Features
Insulation Type
PVC Vinyl
Minimum Wire Size
22 AWG
For Use With
Wires
Design
Flared Entry
Features
Secure Wire Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTPVC-2218-10-RD
Zoro #
G921695375
UPC #
810155355876
Country of Origin
Taiwan, Province of China
Dimensions
Minimum Wire Size
22 AWG
Stud Size
#10
Maximum Wire Size
18 AWG
Overall Length
0.76 in
Details
Insulation Type
PVC Vinyl
For Use With
Wires
Design
Flared Entry
Features
Secure Wire Connection
Contact Material
Copper
Insulation Color
Red
Series
RTPVC
Item
Ring Terminal Connector
Description
The Ring Terminal Connector - PVC Vinyl Insulated is a practical and economical choice for securely connecting, mating, or terminating single wires. The ring-shaped terminal is perfect for applications requiring attachment to screw or stud-type electrical connections, offering a strong and stable connection. Constructed with a durable PVC insulation sleeve that is tightly bonded to a butted seam barrel, this connector ensures lasting performance. The flared entry design simplifies wire insertion, making installation quick and hassle-free. Industry-standard color coding aids in identifying the appropriate wire range, promoting accurate and efficient wiring. These ring terminals are versatile enough for use in automotive, marine, and general electrical applications. They are designed to handle up to 600 volts and withstand temperatures up to 105 degrees celsius (221 degrees farenheit). With UL Listing (E545229), these connectors meet safety and performance standards, ensuring reliability in a wide range of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.