
Copper and PVC Butted Seam Ring Terminal, 22-18 AWG, Stud Size # 6, Red, 100 Pcs, 100PK
Mfr # RTPVC-2218-6-RD
Zoro # G321695364
product price:Â $4.15
/pk 100, $0.04/eaKey Features
Insulation Type
PVC Vinyl
Insulation Color
Red
Minimum Wire Size
22 AWG
Design
Flared Entry
For Use With
Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTPVC-2218-6-RD
Zoro #
G321695364
UPC #
810155355883
Country of Origin
Taiwan, Province of China
Dimensions
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Overall Length
0.76 in
Stud Size
#6
Details
Insulation Type
PVC Vinyl
Item
Ring Terminal Connector
Insulation Color
Red
Design
Flared Entry
For Use With
Wires
Contact Material
Copper
Series
RTPVC
Features
Secure Wire Connection
Description
The Ring Terminal Connector - PVC Vinyl Insulated is a practical and economical choice for securely connecting, mating, or terminating single wires. The ring-shaped terminal is perfect for applications requiring attachment to screw or stud-type electrical connections, offering a strong and stable connection. Constructed with a durable PVC insulation sleeve that is tightly bonded to a butted seam barrel, this connector ensures lasting performance. The flared entry design simplifies wire insertion, making installation quick and hassle-free. Industry-standard color coding aids in identifying the appropriate wire range, promoting accurate and efficient wiring. These ring terminals are versatile enough for use in automotive, marine, and general electrical applications. They are designed to handle up to 600 volts and withstand temperatures up to 105 degrees celsius (221 degrees farenheit). With UL Listing (E545229), these connectors meet safety and performance standards, ensuring reliability in a wide range of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.