
Copper and PVC Butted Seam Spade Terminal, 12-10 AWG, Stud Size # 6, Yellow, 100 Pcs, 100PK
Mfr # STPVC-1210-6-YL
Zoro # G421695431
product price:Â $10.89
/pk 100, $0.11/eaKey Features
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
PVC, Vinyl
Contact Material
Copper
Features
Secure Wire Connection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STPVC-1210-6-YL
Zoro #
G421695431
UPC #
810155356040
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1 in
Details
Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Contact Material
Copper
Features
Secure Wire Connection
For Use With
Wires
Design
Flared Entry
Series
STPVC
Standards
UL Listed
Termination Style
Crimp
Insulation Coverage
Partial Coverage
Maximum Voltage
600 V
Terminal Shape
Standard Fork
Maximum Operating Temperature
105 Degrees C
Description
The Kable Kontrol Spade Connector - Electrical Wire Terminal - Male - PVC Vinyl Insulated, offers a practical and reliable solution for connecting, mating, or terminating a single wire with a screw or stud-type electrical connection. Featuring economical PVC vinyl insulation and a durable butted seam design, it provides dependable performance in automotive, marine, and general electrical applications. The flared insulation sleeve ensures easy wire insertion, while the industry-standard color coding simplifies wire range identification. Rated for up to 600 volts and 105 degrees celsius, this UL-listed connector is a trusted choice for safe and efficient wiring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.