Zoro Homepage

Corrugated Split Wire Loom Tubing, 3-1/2''ID 300FT Black

  • Mfr # WL931-GD

  • Zoro # G316553280


product price: $1,419.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Use With
Cables/Wires
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Inside Dia.
3-1/2 in
Corrugated Tubing Fitting Material
Durable Polyethylene
Corrugated Tubing Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL931-GD
Zoro #
G316553280
UPC #
-
Country of Origin
Canada

Dimensions

Corrugated Tubing Inside Dia.
3-1/2 in
Corrugated Tubing Length
300 ft

Details

For Use With
Cables/Wires
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Durable Polyethylene
Corrugated Tubing Fitting Item
Split Wire Loom Tubing
Application
Cable Protection

Description

Kable Kontrols split wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. These wire looms come with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. REACH and RoHS compliant - This split wire loom is made from durable polyethylene making it efficient and long-lasting. The wire conduit is highly flexible, resistant to auto fluids, chemicals, and abrasion which allows you to secure items such as wires, cables, and small hoses effectively and with confidence. With an operating temperature range of -40DegF to +200DegF -40DegC to +93DegC, the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables, or small hoses.


  • Specs: ID: 3-1/2" Inch | Length: 300 FT | Color: Black | Material: Durable Polyethylene
  • DESIGN: Split wire loom gaylords come with a slit down the middle which allows an effortless installation.
  • USAGE: This bulk pack is suitable for use in automotive, electronics, agricultural, marine, tele-com, and construction.
  • DURABLE: Durable polyethylene made, making it efficient & long-lasting. Compliant with ROHS & REACH.
  • TECH SPECS: Operating temperature range - 40°F to +200°F (-40°C to +93°C). ASTM D792, Value 0.924.0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.