Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black
- Mfr # WL923-BK-10
- Zoro # G703523896
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Corrugated Tubing Inside Dia.
3/4"
Length
10' Feet
Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL923-BK-10
- Zoro #
- G703523896
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Corrugated Tubing Inside Dia.
- 3/4"
- Length
- 10' Feet
- Corrugated Tubing Length
- 10'
Details
- Corrugated Tubing Color
- Black
- Corrugated Tubing Material
- Polyethylene
Description
Kable Kontrols split black wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. This black wire loom comes with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. With an operating temperature range of -40 to +200 -40 to +93, the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables or small hoses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.