Cyclone Hydraulic Hose Spiral Wrap - 1-3/8" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black

  • Mfr # HGPW-40-165-BK

  • Zoro # G403551397


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Material
High-Density Polyethylene
Nominal Sleeve I.D.
1-3/8"
Length
165'
Walll Thickness
2.7 mm
Operating Temperature
-40°F to 280°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGPW-40-165-BK
Zoro #
G403551397
UPC #
-
Country of Origin
India

Dimensions

Length
165'
Walll Thickness
2.7 mm

Details

Material
High-Density Polyethylene
Nominal Sleeve I.D.
1-3/8"
Item
Spiral Wrap
Operating Temperature
-40°F to 280°F
Pitch
27mm/1.06”
Tensile Strength @Break
360 kg/cm2
Properties
UV Resistance
Nominal OD
40 mm

Description

Cyclone Heavy Duty HDPE hydraulic hose wrap spiral Tubing helps protect your investment from damage and wear. HDPE hydraulic hose wrap is ideal for heavy-duty bundling and hydraulic hose protection. As the name suggests Cyclone Heavy Duty Spiral Wrap is an HDPE (High-Density Polyethylene) protective spiral hose wrap designed specifically for heavy-duty bundling and protection of hydraulic and pneumatic hoses used across various industries. It serves as a cost-effective and quick method for minimizing heavy production losses. Cyclone hydraulic hose spiral wrap protects against production losses and damage caused by depreciation, abrasion, regular misuse, poor maintenance, or severe working environments. HDPE Heavy Duty Spiral Wrap is available in a wide range of dimensions and fits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.