
Cyclone Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black
Mfr # HGPW-25-165-BK
Zoro # G103551437
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Material
High-Density Polyethylene
Nominal Sleeve I.D.
3/4"
Length
165'
Operating Temperature
-40°F to 280°F
Properties
UV Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HGPW-25-165-BK
Zoro #
G103551437
UPC #
-
Country of Origin
India
Dimensions
Length
165'
Walll Thickness
2.2 mm
Details
Material
High-Density Polyethylene
Nominal Sleeve I.D.
3/4"
Item
Spiral Wrap
Operating Temperature
-40°F to 280°F
Properties
UV Resistance
Pitch
20mm/0.79”
Tensile Strength @Break
360 kg/cm2
Nominal OD
25 mm
Description
Cyclone Heavy Duty HDPE hydraulic hose wrap spiral Tubing helps protect your investment from damage and wear. HDPE hydraulic hose wrap is ideal for heavy-duty bundling and hydraulic hose protection. As the name suggests Cyclone Heavy Duty Spiral Wrap is an HDPE (High-Density Polyethylene) protective spiral hose wrap designed specifically for heavy-duty bundling and protection of hydraulic and pneumatic hoses used across various industries. It serves as a cost-effective and quick method for minimizing heavy production losses. Cyclone hydraulic hose spiral wrap protects against production losses and damage caused by depreciation, abrasion, regular misuse, poor maintenance, or severe working environments. HDPE Heavy Duty Spiral Wrap is available in a wide range of dimensions and fits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.