Electrical Insulation Sleeve - Silicone Coated Fiberglass - 1in ID - 25ft FT - White
- Mfr # HVBS-A-100-WH-25
- Zoro # G722944955
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Silicone Coated Fiberglass Yarn
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVBS-A-100-WH-25
- Zoro #
- G722944955
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 1 in
- Length
- 25 ft
Details
- Item
- High Voltage Silicone Fiberglass Braided Sleeve
- Material of Construction
- Silicone Coated Fiberglass Yarn
- Color
- White
Description
This high-performance silicone-coated fiberglass insulation sleeve combines a durable silicone rubber exterior with a tightly braided fiberglass core to deliver exceptional protection in demanding industrial, automotive, and electrical environments. Engineered to withstand extreme temperatures from -58 Degrees F to 392 Degrees F (-50 Degrees C to +200 Degrees C), abrasion, and high-voltage conditions up to 7.0 KV AC per IEC61010, it ensures reliable insulation for wiring harnesses, motor assemblies, transformers, and electronic components. The silicone layer provides flexibility, weather resistance, and strong dielectric strength, while the fiberglass interior offers mechanical durability and heat resistance. With Class H rating, VW-1 flammability compliance, and RoHS certification, this sleeving is trusted for critical applications such as automotive wiring harnesses, transformer leads, motor coils, power supply wiring, PCB assemblies, appliance manufacturing, industrial machinery, component isolation, and high-temperature cable routing in environments like welders and furnaces, making it a safe and long-lasting solution for heavy-duty electrical insulation needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.