Electrical Insulation Sleeve - Silicone Coated Fiberglass - 3/8in ID - 164FT - White

  • Mfr # HVBS-A-037-WH-164

  • Zoro # G122653426


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVBS-A-037-WH-164
Zoro #
G122653426
UPC #
810203251006
Country of Origin
China

Dimensions

Inside Diameter
3/8 in
Length
164 ft

Details

Item
High Voltage Silicone Fiberglass Braided Sleeve
Color
White

Description

This high-performance silicone-coated fiberglass insulation sleeve combines a durable silicone rubber exterior with a tightly braided fiberglass core to deliver exceptional protection in demanding industrial, automotive, and electrical environments. Engineered to withstand extreme temperatures from -58°F to 392°F (-50°C to +200°C), abrasion, and high-voltage conditions up to 7.0 KV AC per IEC61010, it ensures reliable insulation for wiring harnesses, motor assemblies, transformers, and electronic components. The silicone layer provides flexibility, weather resistance, and strong dielectric strength, while the fiberglass interior offers mechanical durability and heat resistance. With Class H rating, VW-1 flammability compliance, and RoHS certification, this sleeving is trusted for critical applications such as automotive wiring harnesses, transformer leads, motor coils, power supply wiring, PCB assemblies, appliance manufacturing, industrial machinery, component isolation, and high-temperature cable routing in environments like welders and furnaces, making it a safe and long-lasting solution for heavy-duty electrical insulation needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.