Fabric Heat Shrink Tubing, 2:1 I.D. Shrink Ratio, Black, 100 ft

  • Mfr # FHST21-237-BK-100

  • Zoro # G416053598


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Color
Black
Length
100 ft
Material
PET & Polyolefin
For Use With
Cables/Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHST21-237-BK-100
Zoro #
G416053598
UPC #
810155353346
Country of Origin
China

Dimensions

Length
100 ft
Inside Diameter
2-3/8 in

Details

Item
Fabric Heat Shrink Tubing
Shrink Ratio
2:1
Color
Black
Material
PET & Polyolefin
For Use With
Cables/Wires
Application
Cable Protection
Series
FHST21-237-BK

Description

Kable Kontrol Fabric heat shrink braided sleeving is a high-performance heavy duty wire management solution designed for durability, flexibility, and ease of installation. Made from a blend of PET and polyolefin filaments, this heat shrink cable sleeving offers a 2:1 shrink ratio, allowing it to conform snugly around wires, hoses, and irregularly shaped components. This wiring harness provides excellent abrasion resistance and sound dampening, making it ideal for automotive, industrial, and electronic applications. This shrink tube begins to shrink at 80 degrees celsius and fully shrinks at 120 degrees celsius, performing reliably across a wide operating temperature range from -40 degrees celsius to +125 degrees celsius. Its flame-retardant, self-extinguishing properties and RoHS compliance ensure added safety and environmental friendliness. Easy to cut and install, it simplifies cable bundling while improving both protection and aesthetics. The standard black color blends cleanly into most setups.


  • Versatile Application: Kable Kontrol Fabric Heat Shrink Braided Sleeving is ideal for electrical insulation, wire bundling, wire strain relief, corrosion protection. Ideally used for automotive and aerospace applications.
  • RoHS Compliant: Our fabric heat shrink tubing is made of self-extinguishing fabric that extinguishes within 60 seconds and meets environmental standards for safe use and is RoHS compliant.
  • Safety Features: Our fabric cable sleeving is flame retardant and an excellent abrasion, chemical & oil resistant, provides extreme insulation and can be cut easily with hot scissors.
  • Technical Specs: Initial Shrink Temp: ≥176°F (80°C) | Fully Shrinks at ≥248°F (120°C) | Operating Temp: -40°C to +125°C

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.