Fabric Heat Shrink Tubing, 2:1 I.D. Shrink Ratio, Black, 25 ft
- Mfr # FHST21-118-BK-25
- Zoro # G416053574
Key Features
Specifications
Details
- MFR #
- FHST21-118-BK-25
- Zoro #
- G416053574
- UPC #
- 810155353315
- Country of Origin
- China
- Item
- Fabric Heat Shrink Tubing
- Shrink Ratio
- 2:1
- Material
- PET & Polyolefin
- Color
- Black
- For Use With
- Cables/Wires
- Application
- Cable Protection
- Series
- FHST21-118-BK
Dimensions
- Length
- 25 ft
- Inside Diameter
- 1-3/16 in
Description
Kable Kontrol Fabric heat shrink braided sleeving is a high-performance heavy duty wire management solution designed for durability, flexibility, and ease of installation. Made from a blend of PET and polyolefin filaments, this heat shrink cable sleeving offers a 2:1 shrink ratio, allowing it to conform snugly around wires, hoses, and irregularly shaped components. This wiring harness provides excellent abrasion resistance and sound dampening, making it ideal for automotive, industrial, and electronic applications. This shrink tube begins to shrink at 80 degrees celsius and fully shrinks at 120 degrees celsius, performing reliably across a wide operating temperature range from -40 degrees celsius to +125 degrees celsius. Its flame-retardant, self-extinguishing properties and RoHS compliance ensure added safety and environmental friendliness. Easy to cut and install, it simplifies cable bundling while improving both protection and aesthetics. The standard black color blends cleanly into most setups.
- Versatile Application: Kable Kontrol Fabric Heat Shrink Braided Sleeving is ideal for electrical insulation, wire bundling, wire strain relief, corrosion protection. Ideally used for automotive and aerospace applications.
- RoHS Compliant: Our fabric heat shrink tubing is made of self-extinguishing fabric that extinguishes within 60 seconds and meets environmental standards for safe use and is RoHS compliant.
- Safety Features: Our fabric cable sleeving is flame retardant and an excellent abrasion, chemical & oil resistant, provides extreme insulation and can be cut easily with hot scissors.
- Technical Specs: Initial Shrink Temp: ≥176°F (80°C) | Fully Shrinks at ≥248°F (120°C) | Operating Temp: -40°C to +125°C
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.