FEP Heat Shrink Tubing, 1.3:1 I.D. Shrink Ratio, Clear, 4 ft
- Mfr # HS13-FEP-075-4-CL
- Zoro # G716053571
Key Features
Specifications
Details
- MFR #
- HS13-FEP-075-4-CL
- Zoro #
- G716053571
- UPC #
- 810155354688
- Country of Origin
- China
- Item
- FEP Heat Shrink Tubing
- Shrink Ratio
- 1.3:1
- Material
- Fluorinated Ethylene Propylene
- Color
- Clear
- Application
- Cable Protection
- Series
- HS13-FEP
- For Use With
- Cables/Wires
Dimensions
- Length
- 4 ft
- Inside Diameter
- 3/4 in
Description
Kable Kontrol Medical-grade FEP heat shrink tubing is made from high-purity fluorinated ethylene propylene that offers exceptional clarity, flexibility, and heat resistance for demanding medical and industrial applications. With a 1.6:1 shrink ratio, it delivers tight, uniform coverage without damaging sensitive components. Designed for catheters, drug delivery systems, surgical tools, and vascular instruments, it performs reliably in high-temperature environments up to 200 degrees celsius. The tubings transparent, glossy finish allows for easy visual inspection and clean shrinking between 200 degrees celsius to 230 degrees celsius. ISO 10993-1 compliant, biocompatible, and RoHS certified, itfts safe for use in critical devices. Compatible with EtO and gamma sterilization, this FEP shrink tubing is ideal for OEMs, medical manufacturers, and lab use.
- Premium Composition: Kable Kontrol FEP Heat Shrink Tubing is Manufactured from high-purity fluorinated ethylene propylene (FEP), physiologically inert, and ideal for medical devices and sensitive applications.
- RoHS & ISO Compliant: Our FEP heat shrink cable sleeve is Compatible with EtO and gamma sterilization methods. Meets RoHS standards and is ISO 10993-1 compliant, for safe use in surgical instruments, vascular tools, and lab equipment.
- Safety Features: Our high temperature shrinkable tubing provides tight, uniform coverage without damaging surrounding components. Perfect for precision insulation, encapsulation, and strain relief.
- High Heat & Chemical Resistance: Kable Kontrol FEP tube operates reliably from -65°C to +200°C with a shrink activation range of 200°C–230°C. Offers excellent resistance to harsh chemicals, solvents, and sterilization environments.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.