FEP Heat Shrink Tubing, 1.6:1 I.D. Shrink Ratio, Clear, 4 ft

  • Mfr # HS16-FEP-025-4-CL

  • Zoro # G116053591


product price:  $27.39
/ea

Key Features

Shrink Ratio
1.6:1
Material
Fluorinated Ethylene Propylene
Color
Clear
Length
4 ft
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS16-FEP-025-4-CL
Zoro #
G116053591
UPC #
810155354725
Country of Origin
China

Dimensions

Length
4 ft
Inside Diameter
1/4 in

Details

Item
FEP Heat Shrink Tubing
Shrink Ratio
1.6:1
Material
Fluorinated Ethylene Propylene
Color
Clear
For Use With
Cables/Wires
Series
HS16-FEP
Application
Cable Protection

Description

Kable Kontrol Medical-grade FEP heat shrink tubing is made from high-purity fluorinated ethylene propylene that offers exceptional clarity, flexibility, and heat resistance for demanding medical and industrial applications. With a 1.6:1 shrink ratio, it delivers tight, uniform coverage without damaging sensitive components. Designed for catheters, drug delivery systems, surgical tools, and vascular instruments, it performs reliably in high-temperature environments up to 200 degrees celsius. The tubings transparent, glossy finish allows for easy visual inspection and clean shrinking between 200 degrees celsius to 230 degrees celsius. ISO 10993-1 compliant, biocompatible, and RoHS certified, itfts safe for use in critical devices. Compatible with EtO and gamma sterilization, this FEP shrink tubing is ideal for OEMs, medical manufacturers, and lab use.


  • Premium Composition: Kable Kontrol FEP Heat Shrink Tubing is Manufactured from high-purity fluorinated ethylene propylene (FEP), physiologically inert, and ideal for medical devices and sensitive applications.
  • RoHS & ISO Compliant: Our FEP heat shrink cable sleeve is Compatible with EtO and gamma sterilization methods. Meets RoHS standards and is ISO 10993-1 compliant, for safe use in surgical instruments, vascular tools, and lab equipment.
  • Safety Features: Our high temperature shrinkable tubing provides tight, uniform coverage without damaging surrounding components. Perfect for precision insulation, encapsulation, and strain relief.
  • High Heat & Chemical Resistance: Kable Kontrol FEP tube operates reliably from -65°C to +200°C with a shrink activation range of 200°C–230°C. Offers excellent resistance to harsh chemicals, solvents, and sterilization environments.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.