Flame Retardant Expandable PET Braided Cable Sleeving, 3/8 in Inside Dia., 125 ft, Black

  • Mfr # FRFW038-125SP

  • Zoro # G116053683


product price:  $57.19
/ea

Key Features

Material of Construction
Polyethylene Terephthalate (PET)
Inside Diameter
3/8 in
For Use With
Cables/Wires
Application
Cable Protection
Series
FRFW038
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRFW038-125SP
Zoro #
G116053683
UPC #
-
Country of Origin
China

Dimensions

Length
125 ft
Inside Diameter
3/8 in

Details

Material of Construction
Polyethylene Terephthalate (PET)
Color
Black
Item
Flame Retardant Expandable PET Braided Cable Sleeving
For Use With
Cables/Wires
Application
Cable Protection
Series
FRFW038

Description

Kable Kontrol Flame Retardant Expandable PET Braided Cable Sleeving, the ultimate solution for protecting and organizing your cables. Crafted & designed with high-quality, halogen-free, and flame retardant polyester, this cable sleeving ensures maximum safety and durability. With its VW-1 rated flammability and FMVSS 302 approval, you can trust it to resist gasoline, chemicals, and cleaning solvents, making it perfect for a variety of applications.


  • With its VW-1 rated flammability, CSA VW-1 & FMVSS 302 approval, you can trust it to resist gasoline, chemicals, and cleaning solvents. Ideal for automotive wiring, marine, aerospace, industrial and home electronics related applications where exposure to harsh chemicals & solvents is common.
  • UL Temperature Approved: Reliable performance across a wide temperature range from -94°F to 257°F (-70°C to 125°C).
  • High Expansion Ratio: Expands up to 150% of its initial diameter, accommodating a wide range of cable sizes for easy installation.
  • Offers excellent mechanical abrasion and cut resistance.
  • Economically Priced: Offers high-quality protection at an affordable price, without compromising on performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products