Flame Retardant Split Wire Loom - Polypropylene, 5/8 in Inch Diameter, 100 ft Feet Long, Black

  • Mfr # FRPPWL.750-100SP

  • Zoro # G003523961


product price: $45.49
/ea

Key Features

Corrugated Tubing Split
Yes
Length
100' Feet
Color
Black
Corrugated Tubing Color
Black
Temp. Range
-40 to 275 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPPWL.750-100SP
Zoro #
G003523961
UPC #
-
Country of Origin
Canada

Dimensions

Length
100' Feet
Wall Thickness
0.645" (16.39 mm)
Corrugated Tubing length
100' Feet

Details

Corrugated Tubing Split
Yes
Color
Black
Corrugated Tubing Color
Black
Temp. Range
-40 to 275 deg F
Corrugated Tubing Material
Polypropylene
Material
Flame Retardant Polypropylene
Chemical Resistant
Yes

Description

Our Black Polypropylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polypropylene, the wire loom is heat resistant and has an operating temperature of -40°F to +275°F (-40°C to +135°C) and rated as V2 according to UL-94. These split wire looms have UV protection and are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.