Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Elbow, For Smooth Mould

  • Mfr # SM3016

  • Zoro # G114155044


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
White
For Use With
Cables/Wires
Material
Paintable Polyvinyl Chloride
Height (In.)
0.50 in
Width (In.)
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM3016
Zoro #
G114155044
UPC #
810155352066
Country of Origin
Canada

Dimensions

Height (In.)
0.50 in
Width (In.)
1.2 in

Details

Item
Flat Elbow For Smooth Mould
Color
White
For Use With
Cables/Wires
Material
Paintable Polyvinyl Chloride
Application
Cable Management
Installation Type
Self-Adhesive

Description

Kable Kontrol Half Round Cord Hider Cable Raceway, the ideal cable cover solution for hiding TV wall mount wires, organizing cords above baseboards, and achieving a seamless decor finish. With easy installation, simply peel and stick the pre-applied self-adhesive backing or opt for drill and screw fixation. Say goodbye to cutting lid and base separately - our one-piece design simplifies the process. The flexible hinged lid opens effortlessly for adding cords and snaps shut with a click-lock design. Designed with a decorative half-round profile, our cord covers blend seamlessly with any decor, making them perfect for concealing wires around wall-mounted TVs or organizing cords above baseboards. Compatible accessories, such as elbows and connectors, feature rear grip tabs for secure fittings, hiding imprecise cuts or measurements. Connectors and end caps ensure a smooth, flush finish. Plus, our covers and accessories are paintable for customization to match your decor perfectly.


  • Used to join 1.2in W x 0.50in H Cord Covers right angled corners on internal bends.
  • Flat Elbow Joint for simple clip-over fitting enabling easy installations and forgiving any imprecise cuts or measurements.
  • Designed to seamlessly connect vertical and horizontal lengths. Elbow meant for right angled corners on flat surfaces, such as door frames.
  • Accessories have been color matched to lengths & paintable for the perfect finish.
  • Each pack includes 1 x Flat Elbow Joint for 1.2in W x 0.50in H Cord Hider Raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.