Flush Mount Desktop & Bedside Power Strip, 2 USB-A & 2 USB-C Ports, Black/Wooden Finish Face Plate

  • Mfr # KK-DM-BK-C-KIT-W

  • Zoro # G215999257


product price:  $39.49
/ea

Key Features

Cord Length
5.7 ft ft
Color
Black With Wooden Finish Face Plate
For Use With
Cables/Wires
Includes
4 x AC Power Outlets (125V 12A 15000W), 2 x USB A & 2 x USB C Charging Ports (PD65W max), Screws
Material
High-temperature Resistant Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KK-DM-BK-C-KIT-W
Zoro #
G215999257
UPC #
810155352608
Country of Origin
China

Dimensions

Cord Length
5.7 ft ft

Details

Item
Flush Mount Power Hub
Color
Black With Wooden Finish Face Plate
For Use With
Cables/Wires
Includes
4 x AC Power Outlets (125V 12A 15000W), 2 x USB A & 2 x USB C Charging Ports (PD65W max), Screws
Material
High-temperature Resistant Plastic

Description

Transform your workspace or living area with the Kable Kontrol Recessed Power Strip. This sleek, flush mount charging station is designed for easy integration into your furniture, whether its a side table or end table. Featuring two high-speed PD65W USB-C ports and two USB-A ports, it provides versatile charging options for your devices, ensuring quick power-ups when you need them most. Equipped with three standard power desk outlets, this power strip accommodates all your electronic needs, from laptops to lamps, without cluttering your space. The 5.7-foot cord offers flexibility in placement, allowing you to connect to outlets even in hard-to-reach areas. Its modern black finish seamlessly blends with any decor, while the recessed design keeps everything tidy and organized. Additionally, it provides multi-safety protection with overloading and surge protection. Ideal for home offices, living rooms, or conference areas, the Kable Kontrol Recessed Power Strip combines style and functionality, making it the perfect solution for todays tech-savvy lifestyles. Elevate your charging experience today!


  • Dimensions: 7.8" L x 2.75" W x 2.4" H | 3 x AC Power Outlets, 2 x USB-A & 2 x USB-C Charging Ports | 5.7 Ft Cord | Black With Wooden Finish | 1-Pc/Pack
  • Recessed Power Strip: Requires minimal space beneath the table. Sits in surface post-installation and includes screws for easy mounting.
  • Sleek Design: Ideal power strip for flush mount installation in furniture such as the side table, or the end tables. Perfect for home, hotels, offices etc.
  • High-Quality Construction: Made from high-temperature resistant plastic materials, ensuring durability and safety compliance for reliable use.
  • Multi-Safety Protection: This versatile desk outlet grommet provides multi layered protection as it has overloading protection and surge protection thus protecting the devices from short circuiting and blowing up.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.