
Heat Resistant Braided Fiberglass Wire Sleeve - 1-1/2in ID - 82FT - Black
Mfr # HTBS-A-150-BK-82
Zoro # G422653713
product price:Â $365.99
/ea
Free Shipping & Returns
Key Features
Length
82 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTBS-A-150-BK-82
Zoro #
G422653713
UPC #
810203250931
Country of Origin
China
Dimensions
Inside Diameter
1-1/2 in
Length
82 ft
Details
Item
Heat Resistant Braided Fiberglass Wire Sleeve
Color
Black
Description
The Kable Kontrol Heat Resistant Braided Fiberglass Wire Sleeve is a premium insulation solution designed for demanding high-temperature environments, offering flexibility, durability, and protection against heat, cold, abrasion, and electrical stress. Made from fiberglass yarn coated with acrylic acid resin, it resists fraying for cleaner installations and long service life, while its self-extinguishing flame-retardant properties and 600V dielectric strength ensure reliable performance. Commonly used for Class F motor windings, transformers, industrial electrical appliances, heating equipment, specialty lighting, automotive, aerospace, HVAC wiring, and protective sleeving for hoses, coils, and sensors, it provides dependable thermal and electrical shielding across a wide range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.