Shop KABLE KONTROL
See all product information
Create Account
Heat Resistant Braided Fiberglass Wire Sleeve - 5/8in ID - 50ft FT - Black
- Mfr # HTBS-A-062-BK-50
- Zoro # G422944897
product price:Â
$
98.79
/ea
Key Features
Length
50 ft
Material of Construction
Acrylic Coated Fiberglass Yarn
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTBS-A-062-BK-50
- Zoro #
- G422944897
- UPC #
- 810203250894
- Country of Origin
- China
- Item
- Heat Resistant Braided Fiberglass Wire Sleeve
- Material of Construction
- Acrylic Coated Fiberglass Yarn
- Color
- Black
Dimensions
- Inside Diameter
- 5/8 in
- Length
- 50 ft
Description
Kable Kontrol Heat Resistant Braided Fiberglass Wire Sleeve is a premium insulation solution designed for demanding high-temperature environments, offering flexibility, durability, and protection against heat, cold, abrasion, and electrical stress. Made from fiberglass yarn coated with acrylic acid resin, it resists fraying for cleaner installations and long service life, while its self-extinguishing flame-retardant properties and 600V dielectric strength ensure reliable performance. Commonly used for Class F motor windings, transformers, industrial electrical appliances, heating equipment, specialty lighting, automotive, aerospace, HVAC wiring, and protective sleeving for hoses, coils, and sensors, it provides dependable thermal and electrical shielding across a wide range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.