Heat Resistant Silicone Jacketed Fiberglass Wire Sleeve - 1/2in ID - 65FT - Red

  • Mfr # HTBS-B-050-RD-65

  • Zoro # G222653708


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
65 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTBS-B-050-RD-65
Zoro #
G222653708
UPC #
810203250955
Country of Origin
China

Dimensions

Inside Diameter
1/2 in
Length
65 ft

Details

Item
Heat Resistant Silicone Jacketed Fiberglass Wire Sleeve
Color
Red

Description

The Kable Kontrol Heat Resistant Silicone Jacketed Fiberglass Wire Sleeve is a rugged, high-performance solution for protecting cables, hoses, and wires in extreme heat environments where conventional insulation fails. Built from non-alkali fiberglass yarn and coated with a resilient silicone jacket, it delivers exceptional thermal insulation, flame resistance, and electrical stability, performing reliably at continuous temperatures up to 260°C (500°F) and withstanding emergency exposure up to 1650°C (3002°F) for short durations. Flexible, soft, and easy to install, it is ideal for steel mills, foundries, smelting facilities, furnaces, kilns, and glass manufacturing plants, while also serving demanding automotive, aerospace, and heavy-equipment applications. With VW-1 flammability rating, UL1441 1.6 kV withstand voltage, and ROHS compliance, this sleeving ensures dependable protection, minimizes downtime, enhances safety, and extends equipment life in the harshest industrial conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.