
Heat Resistant Silicone Jacketed Fiberglass Wire Sleeve - 1in ID - 65FT - Red
Mfr # HTBS-B-100-RD-65
Zoro # G422653621
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Length
65 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTBS-B-100-RD-65
Zoro #
G422653621
UPC #
810203250979
Country of Origin
China
Dimensions
Length
65 ft
Inside Diameter
1 in
Details
Color
Red
Item
Heat Resistant Silicone Jacketed Fiberglass Wire Sleeve
Description
The Kable Kontrol Heat Resistant Silicone Jacketed Fiberglass Wire Sleeve is a rugged, high-performance solution for protecting cables, hoses, and wires in extreme heat environments where conventional insulation fails. Built from non-alkali fiberglass yarn and coated with a resilient silicone jacket, it delivers exceptional thermal insulation, flame resistance, and electrical stability, performing reliably at continuous temperatures up to 260°C (500°F) and withstanding emergency exposure up to 1650°C (3002°F) for short durations. Flexible, soft, and easy to install, it is ideal for steel mills, foundries, smelting facilities, furnaces, kilns, and glass manufacturing plants, while also serving demanding automotive, aerospace, and heavy-equipment applications. With VW-1 flammability rating, UL1441 1.6 kV withstand voltage, and ROHS compliance, this sleeving ensures dependable protection, minimizes downtime, enhances safety, and extends equipment life in the harshest industrial conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.