Heat Shrink Tape, 4:01 I.D. Shrink Ratio, Black, 16.5 ft.

  • Mfr # RSJD-4IN-0.04T

  • Zoro # G515813079


product price:  $38.15
/ea

Key Features

Width
4 in
Color
Black
Material
Polyolefin
Shrink Ratio
4:01
Length
16.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSJD-4IN-0.04T
Zoro #
G515813079
UPC #
810155353360
Country of Origin
China

Dimensions

Width
4 in
Length
16.5 ft.
Wall Thickness(mm)
1 mm

Details

Item
Heat Shrink Tape
Color
Black
Material
Polyolefin
Shrink Ratio
4:01
Series
RSJD
Design
Adhesive Lined
Application
Cable Management

Description

The Kable Kontrol Heat Shrink Tape Adhesive Wrap is a versatile, adhesive-backed polyolefin tape designed for effective wire repair and insulation. Each roll measures 16.5 feet and features a 4:1 shrink ratio, allowing for seamless application across various wire sizes. With a continuous operating temperature range of -45 DegC to 125 DegC and a shrink temperature of 120 DegC, it provides reliable protection in diverse environments. The internal hot-melt adhesive ensures a strong bond to plastics and metals while protecting against moisture and corrosion. Perfect for repairing damaged cables without disconnection, it also effectively seals against air leakage in HVAC systems and eliminates contaminants. This heat shrink tape is simple to apply, making it an essential tool for both electrical repairs and duct sealing applications. Just wrap it around and use a heat gun over it to release the adhesive glue inside which will provide firm grip. Our premium heat shrink tubing is Rohs compliant, follows ASTM standards, and is ideal for industrial use.


  • Dimensions: L:16.5ft x W:4in | Shrink Ratio: 4:1 | Operating Temp: -45°C - 125°C | Shrink Temperature: 120°C | Wall Thickness: 0.04" (1mm) | 1 Pc | Black.
  • Usage Directions: Wrap it around and use a heat gun over it to release the adhesive inside which will provide firm grip.
  • Moisture Protection: The adhesive lining effectively protects against moisture penetration, ensuring long-term durability. Prevents air leakage in vacuum and ventilation systems while sealing against moisture ingress.
  • Easy Repairs: Designed for quick repairs of damaged wires without the need for disconnection, making it user-friendly.
  • Industrial Grade: Our premium heat shrink tubing is Rohs compliant and is ideal for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.